Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Outlet Box, 5.00"L, Thermoplastic

  • Zoro #: G0286259
  • Mfr #: HBL3000
$45.43 9% off
$40.89
  • Material: Thermoplastic Elastomer
  • Length: 5.0 in
  • Number of Gangs: 2
See full product details
Orders over $75 ship free.

Hubbell Wiring Device-Kellems #HBL3000 Specifications

  • Zoro #: G0286259
  • Mfr #: HBL3000
Material: Thermoplastic Elastomer Length: 5.0 in
Number of Gangs: 2 Number of Inlets: 2
Item: Portable Outlet Box Hub Size: 1 in
Width: 2.77 in Box Type: Duplex Plate
Color: Yellow Depth: 4.3 in
Description/Special Features: Cord Connector Installed, Pre-Assembled Capacity: 19.0 cu in
Bracket Type: Cord Connector Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Hubbell Wiring Device-Kellems Portable Outlet Box. Material: Thermoplastic Elastomer, Color: Yellow, Width: 2.77".

Reviews of Hubbell Wiring Device-Kellems #HBL3000