Power Distribution Box, 60 AC, (4) 5-20R


$4,003.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855761 Mfr #: SCSB0M2
Number of Poles: 4Item: Power Distribution Box
Voltage Rating: 120/208VACAmps: 60
Color: GreenMaterial of Construction: Painted Galvanized Steel
Inlet: Pin and Sleeve 60A @120/208Y VACStandards: NEC Art 590 and UL 1640
Number of Wires: 5Features: Manual Reset GFCI
Enclosure Rating: NEMA 3ROutlet: (6) 5-20R GFCI, (1) 60A Class L
Country of Origin (subject to change): United States

Product Description

Power Distribution Box, Voltage Rating 120/208VAC, Amps 60, Inlet Pin and Sleeve 60A @120/208Y VAC, Outlet (6) 5-20R GFCI, (1) 60A Class L, Number of Poles 4, Number of Wires 5, Color Green, Material of Construction Painted Galvanized Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards NEC Art 590 and UL 1640

Product Reviews

Save 15% when you sign up for Z-mail.