Hubbell Wiring Device-Kellems
Power Protection Devices, Receptacle, Self Test, GFCI, WR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
- Zoro #: G300622596
- Mfr #: GFWRST20I
Hover or click to zoom Tap to zoom
Key Features
- Type: Weather Resistant
- Color: Ivory
- Industry Standard(s): Meets All NEC® Requirements
- Nema Rating: 5-20R
- Style: Standard
- Series: Heavy Duty
- Amperage Rating: 20 A
- Current / Amperage Rating: 20 A
$28.59
Subtotal: $28.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 15A, Gray GFRST82GYU
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, Horizontal, 1) 15A Gray DRUBGFI15H
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 15 Amp, White, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test SNAPGFTW82W
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20SNAPLA GFRST20SNAPLA
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20WU GFRST20WU
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Brown, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test SNAPGFTW83
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle with Nightlight, 15A, White GFRST82WNL
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 20A, Ivory GFTWRST83IIG
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle with Nightlight, 20A, Gray GFRST83GYNL
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Almond GFST82AL
- PASS & SEYMOUR 20A WHT Dead Self GFCI 2087WCCD4
- Hubbell Wiring Device-Kellems GFCI Receptacles