Hubbell Wiring Device-Kellems
Protrak, H/Cvr, Sgl 2.25" Wide Chl, Blk, 3ft
- Zoro #: G3791337
- Mfr #: PROTRK1225BK
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Length: 3 ft
- Width: 10.81 in
- Height: 1.25 in
- Type: 1-Channel, Hinged Cover Trak
$365.99
Subtotal: $365.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L FT2GY10
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack FT10BK5
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black FT2BK10
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack FT3BK25
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L FT3BK5
- HUBBELL WIRING DEVICE-KELLEMS End Cap Set HBLTT5ECB
- HUBBELL WIRING DEVICE-KELLEMS Protrk140, Series Anti-Slip, Pad Kit PROTRK2ASPK
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Yel, 3ft. PROTRK140Y
- HUBBELL WIRING DEVICE-KELLEMS Protrak, H/Cvr, Sgl 2.25" Wide Chl, Yel, 3ft PROTRK1225Y
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Yellow DRN5.00-5-YL
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan CC-RI-CP-5-TN
- Hubbell Wiring Device-Kellems Cable Protectors