This item is Discontinued.

Hubbell Wiring Device-Kellems Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, Device Plate, 1-Gang, 1) Toggle Opening, Anodized HBLALU57NBM

Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, Device Plate, 1-Gang, 1) Toggle Opening, Anodized (Discontinued)

  • Mfr # HBLALU57NBM
  • Zoro # G700702249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU57NBM
Zoro #
G700702249
UPC #
783585111032
Country of Origin
United States

Details

Type
Cover Plates
Material
Aluminum
Item Type
HBLALU5000 Series
Style
Switches
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Device Plate, 1-Gang, 1) Toggle Opening, Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.