Hubbell Wiring Device-Kellems

Metal Raceway, 1 Channel Base, 5', HBLALU2000 Series


$10.79
/ea
Sold in multiples of 60 for $647.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type End Fittings Base Only
  • Material Aluminum
  • Length 5 ft
  • Series HBLALU3800 HBLALU2000
  • Enclosure Type NEMA 1 Rating
See all product information