Hubbell Wiring Device-Kellems
Metal Raceway, Base, HBL2400 Series, 10', Ivory
Mfr # HBL2400BDIV
Zoro # G000490860
Sold in multiples of 50 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBL2400D
- Color Ivory
- Material Steel
- Length 10 ft
- Type Base Only
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Single Channel, HBL500 Series, 10', White HBL50010W
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway HBL2011BRIV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory HBL2411IV
- HUBBELL WIRING DEVICE-KELLEMS HBL6750 Series Metal Raceway HBL6750B10IV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory HBL6747BRRIV
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, Tamper Resistant PT155112TR
- HUBBELL WIRING DEVICE-KELLEMS HBL6750 Series Metal Raceway HBL6710IV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Entrance End Fitting, Divided, HBL2400 Series, Ivory HBL2410DFOIV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, End Fitting, Large Radius, HBL2400 Series, Ivory HBL2410CIV
- SQUARE D Wireway 8 X 8 Raintight Troughs 6 Ft RDB86
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel F44G36
- Hubbell Wiring Device-Kellems Electrical Raceways