Hubbell Wiring Device-Kellems
Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series
Mfr # HBLALU2047
Zoro # G300701277
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU2000
- Material Aluminum
- Style Standard
- Number of Gang(s) 1-Gang
- Type Boxes
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS HBL6750 Series Metal Raceway HBL6750B10IV
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, Tamper Resistant PT155112TR
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory HBL2411IV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Single Channel, HBL500 Series, 10', White HBL50010W
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory HBL6747BRRIV
- HUBBELL WIRING DEVICE-KELLEMS Three-Channel, Non-Metallic Raceway PB3BC5
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Internal Elbow, HBLALU5000 Series HBLALU5017
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 5' Cover, HBL6750 Series, Ivory HBL6750CIV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Deep, HBLALU2000 Series HBLALU2044
- LEGRAND Flat Elbow, Ivory, Steel, Elbows V4011
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH A6624RT
- Hubbell Wiring Device-Kellems Electrical Raceways