Hubbell Wiring Device-Kellems
Metal Raceway, 2-Gang Device Box, HBL2000 Series, Gray
Mfr # HBL20482GY
Zoro # G200702152
$33.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series HBL2000 HBL2000A MetalPlugTrak
- Style Deep
- Type Boxes
- Number of Gang(s) 2-Gang
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt HBL9425
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White PW2IEBC
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees HBL5715IVA
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends HBL4710BGY
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White KP14
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White PT1ABC5
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Cover Cutter, Hbl4750 Series HBL640C
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Latching LANTRAK, Adhesive Base and Cover, 5' Length PL1ABC5
- HUBBELL WIRING DEVICE-KELLEMS Divider Clip HBL6751DAGY
- COPE Vertical Elbow, 90 Deg, 24 In Width 248-249I-24
- WIREMOLD Single Cover Plate, Gray, Aluminum ALA-F
- Hubbell Wiring Device-Kellems Raceways