Hubbell Wiring Device-Kellems
Metal Raceway, 5' Base/Cover, HBL2000 Series, Ivory
Mfr # HBL2000BCAIV
Zoro # G000490891
Sold in multiples of 50 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBL2000A
- Color Ivory
- Material Steel
- Length 5 ft
- Performance Electrical - Rating - 600V Rated
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Single Channel, HBL500 Series, 10', White HBL50010W
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway HBL2011BRIV
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, Tamper Resistant PT155112TR
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory HBL2411IV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Base, HBL2400 Series, 10', Ivory HBL2400BDIV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory HBL6747BRRIV
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, External Elbow, HBLALU4800 Series HBLALU4818
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, External Elbow, Anodized HBLALU7618
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Divided Transition Fitting, Hubbell to WM, HBL2400D Series, Ivory HBL2400DTFIV
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows PN03F17V
- SQUARE D Wireway4x410'Straight LJB410
- Hubbell Wiring Device-Kellems Raceways