KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Raceway, WallTrak, 5 ft., Office White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0671657| Mfr #: PW2ABC5

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.12"
Cover Type: Latching
Item: Raceway
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671657 Mfr #: PW2ABC5
Width: 2.12"Cover Type: Latching
Item: RacewayColor: Office White
Series: WallTrak(R)Height: 1.04"
Length: 5 ft.Material: PVC
Number of Channels: 2Standards: UL, CSA
Country of Origin (subject to change): United States

Description

Raceway, Series WallTrak(R), Number of Channels 2, Connector Type -, Cover Type Latching, Material PVC, Length 5 ft., Height 1.04 In., Width 2.12 In., Color Office White, Standards UL, CSA

Reviews