15A Single Receptacle 125VAC 5-15R YL

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0522943| Mfr #: HBL52CM61

$17.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522943 Mfr #: HBL52CM61
Weather Resistant: NoPhase: 1
Tamper Resistant: NoVoltage: 125VAC
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoItem: Receptacle
Standards: UL listed, CSA certifiedItem: Receptacle
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15RColor: yellow
HP: 0.5Outlet Type: Single
Power Indicator: NoWiring Method: Back and Side
Special Features: Corrosion resistantMounting Type: Flush
Number of Gangs: 1Application Environment: Heavy Use Industrial/Harsh Environments
Material: NylonSub-Category: Single Receptacles
Country of Origin (subject to change): United States

Product Description

Receptacle, Heavy Use Industrial/Harsh Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Special Features Corrosion Resistant, Phase 1, HP 0.5, Color Yellow, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1
Save 15%. Sign up for Z-mail.