Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

30A Receptacle, Black, For RV Use

  • Zoro #: G8096551
  • Mfr #: HBLTT30R

$21.99

Details
  • Surge Suppression: No
  • Application Environment: Industrial
  • IP Rating: 20
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBLTT30R Specifications

  • Zoro #: G8096551
  • Mfr #: HBLTT30R
Surge Suppression: No Application Environment: Industrial
IP Rating: 20 Number of Gangs: 1
Color - Plugs and Receptacles: Black Voltage - Plugs and Receptacles: 125VAC
HP: 2.0 Tamper Resistant: No
Item - Plugs and Receptacles: Receptacle Amps - Plugs and Receptacles: 30
Phase: 1 Color: Black
Number of Poles: 2 Description: Smooth
NEMA Receptacle Configuration - Plugs and Receptacles: TT-30R Item: Receptacle
Sub-Category: Single Receptacles Amps - Plugs and Receptacles: 30
Material: Thermoplastic Polyester Wiring Method - Plugs and Receptacles: Side
Corrosion Resistant: No Power Indicator: No
Weather Resistant - Plugs and Receptacles: No Special Features: For RV Use
Outlet Type - Plugs and Receptacles: Single Mounting Type - Plugs and Receptacles: Flush
Number of Wires: 3 Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6
Country of Origin (subject to change): Mexico

Description

The standard straight blade plug has two blades (or prongs) and a ground plug to help prevent shocks. Here is some additional information about Hubbell Wiring Device-Kellems Receptacle. Color: Black.

Reviews of Hubbell Wiring Device-Kellems #HBLTT30R