Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Single Receptacle 250VAC 6-20R WH

  • Zoro #: G4572027
  • Mfr #: HBL5461WR

$26.42

  • NEMA Receptacle Configuration - Plugs and Receptacles: 6-20R
  • NEMA Rating: 1
  • Amps - Plugs and Receptacles: 20
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL5461WR Specifications

  • Zoro #: G4572027
  • Mfr #: HBL5461WR
NEMA Receptacle Configuration - Plugs and Receptacles: 6-20R NEMA Rating: 1
Amps - Plugs and Receptacles: 20 Item: Receptacle
NEMA Configuration: 6-20R Wiring Method: Back and Side
Surge Suppression: No Power Indicator: No
Voltage: 250VAC Item - Plugs and Receptacles: Receptacle
Tamper Resistant: No Number of Wires: 3
Color: White Color - Plugs and Receptacles: Brown
Outlet Type: Single Outlet Type - Plugs and Receptacles: Single
Weather Resistant: No Sub-Category: Single Receptacle
Description: Finder Groove Number of Poles: 2
Material: Nylon Mounting Type: Flush
Number of Gangs: 1 Voltage - Plugs and Receptacles: 250VAC
Weather Resistant - Plugs and Receptacles: Yes Phase: 1
Amps: 20 Corrosion Resistant: No
Mounting Type - Plugs and Receptacles: Flush Standards: UL listed, CSA certified
Wiring Method - Plugs and Receptacles: Back and Side HP: 1.0
IP Rating: 20 Amps - Plugs and Receptacles: 20
Application Environment: Harsh and Heavy Use Industrial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

It's about time for you to check out what a receptacle from Hubbell Wiring Device-Kellems can do to upgrade your electrical outlets. This receptacle has a 6-20R configuration with a voltage of 250VAC and an amperage of 20. It has 2 poles and 3 wires. A flush mounting allows for utmost usability. It has 1 phase. This receptacle works with a single outlet. It is made of nylon material.

Reviews of Hubbell Wiring Device-Kellems #HBL5461WR