PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R Almond

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0656284| Mfr #: DR15AL

$3.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: AlmondNumber of Gangs: 1Application Environment: Commercial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656284 Mfr #: DR15AL
Color: AlmondNumber of Gangs: 1
Application Environment: Commercial EnvironmentsMounting Type: Flush
Outlet Type: DecoratorHP: 0.5
Weather Resistant: NoAccessory Group: -
Boot Code: -Number of Wires: 3
Standards: UL Listed, CSA Certified, NEMA WD-6Phase: 1
Voltage: 125VACAmps: 15
Sub-Category: Duplex ReceptaclesMaterial: Nylon
Surge Suppression: NoDescription: Grounding
Item: ReceptacleWiring Method: Back and Side
Tamper Resistant: NoNEMA Configuration: 5-15R
Power Indicator: NoNumber of Poles: 2
Country of Origin (subject to change): China

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Decorator Duplex, Mounting Type - Plugs and Receptacles Flush, Almond, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator No

Reviews