Receptacle, Deco, 15A, 5-15R, 125V, Almond

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1078987| Mfr #: DR15LA

$5.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078987 Mfr #: DR15LA
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -
Weather Resistant: NoStandards: UL Listed, CSA Certified, NEMA WD-6
Power Indicator: NoMaterial: Nylon
Item: ReceptaclePhase: 1
Number of Poles: 2Outlet Type: Decorator
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushDescription: Grounding
Boot Code: -Number of Gangs: 1
Tamper Resistant: NoApplication Environment: Commercial Environments
Amps: 15NEMA Configuration: 5-15R
HP: 0.5Color: Light Almond
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Light Almond, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.