Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

15A Duplex Decorator Receptacle 125VAC 5-15R BL

HUBBELL WIRING DEVICE-KELLEMS | Zoro #: G0921724 | Mfr #: IG5262SA

$ 68.19 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hubbell Wiring Device-Kellems #IG5262SA Specifications

Zoro #: G0921724 Mfr #: IG5262SA
Color: Blue HP: 0.5
Number of Wires: 3 Mounting Type - Plugs and Receptacles: Flush
Sub-Category: Duplex Receptacles NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R
Tamper Resistant: No Surge Suppression: Yes
Number of Gangs: 1 Phase: 1
Outlet Type - Plugs and Receptacles: Decorator Duplex NEMA Configuration: 5-15R
Voltage - Plugs and Receptacles: 125VAC Special Features: Audible Alarm
Corrosion Resistant: No Standards: UL listed, CSA certified
Item - Plugs and Receptacles: Isolated Ground Receptacle Mounting Type: Flush
Color - Plugs and Receptacles: Blue Weather Resistant - Plugs and Receptacles: No
Number of Poles: 2 Weather Resistant: No
Power Indicator: Yes Voltage: 125VAC
Outlet Type: Decorator Wiring Method - Plugs and Receptacles: Back
Material: Nylon Amps - Plugs and Receptacles: 15
Wiring Method: Back Item: Receptacle
Amps: 15 Country of Origin (subject to change): China

Description

This receptacle from Hubbell Wiring Device-Kellems is sure to get you amped up about your electrical outlets.This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.It has 1 phase. This receptacle works with a decorator outlet. A flush mounting allows for utmost usability. It is made of nylon material.

Reviews