KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1819763| Mfr #: DR15

$5.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819763 Mfr #: DR15
Phase: 1Voltage: 125VAC
Color: BrownNumber of Gangs: 1
Description: GroundingAmps: 15
Accessory Group: -Surge Suppression: No
Power Indicator: NoHP: 0.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RSub-Category: Duplex Receptacles
Number of Wires: 3Boot Code: -
Material: NylonOutlet Type: Decorator
Application Environment: Commercial EnvironmentsNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL Listed, CSA Certified, NEMA WD-6
Country of Origin (subject to change): China

Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Reviews