Receptacle, Deco, 15A, 5-15R, 125V, Brown


$12.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1831541 Mfr #: HBL2152
Voltage: 125VACItem: Receptacle
Tamper Resistant: NoPhase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoWeather Resistant: No
Standards: UL Listed, CSA CertifiedItem: Receptacle
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15RColor: Brown
HP: 0.5Mounting Type: Flush
Number of Gangs: 1Material: Nylon
Application Environment: Commercial EnvironmentsSub-Category: Duplex Receptacles
Outlet Type: DecoratorPower Indicator: No
Wiring Method: Back and SideCountry of Origin (subject to change): United States

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.