Receptacle, Deco, 15A, 5-15R, 125V, Brown


$43.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1838365 Mfr #: HBL2172
Weather Resistant: NoPower Indicator: No
Item: ReceptaclePhase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoNumber of Gangs: 1
IP Rating: 20Standards: UL Listed, CSA Certified, NEMA WD-6
Material: NylonItem: Receptacle
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15RColor: Brown
HP: 0.5Description: Grounding, Smooth
Sub-Category: Duplex ReceptaclesOutlet Type: Decorator
Wiring Method: Back and SideAccessory Group: -
Boot Code: -Application Environment: Hospital Grade
Mounting Type: FlushTamper Resistant: No
Country of Origin (subject to change): United States

Product Description

Receptacle, Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Description Grounding, Smooth, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.