Receptacle, Deco, 15A, 5-15R, 125V, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2162176| Mfr #: RRD15

$2.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162176 Mfr #: RRD15
Voltage: 125VACSub-Category: Duplex Receptacles
Weather Resistant: NoStandards: UL Listed, CSA Certified
NEMA Configuration: 5-15RNumber of Gangs: 1
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Amps: 15Mounting Type: Flush
Item: ReceptacleHP: 0.5
Color: BrownOutlet Type: Decorator
Power Indicator: NoWiring Method: Push and Side
Boot Code: -Accessory Group: -
Material: NylonApplication Environment: General Purpose
Tamper Resistant: YesCountry of Origin (subject to change): China

Product Description

Receptacle, General Purpose Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon, Wiring Method Push and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.