KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2139496| Mfr #: DR15GRY

$4.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139496 Mfr #: DR15GRY
Phase: 1Voltage: 125VAC
Color: GrayNumber of Gangs: 1
Description: GroundingAmps: 15
Surge Suppression: NoPower Indicator: No
HP: 0.5Weather Resistant: No
Item: ReceptacleNEMA Configuration: 5-15R
Sub-Category: Duplex ReceptaclesNumber of Wires: 3
Material: NylonOutlet Type: Decorator
Application Environment: Commercial EnvironmentsNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL Listed, CSA Certified, NEMA WD-6
Country of Origin (subject to change): China

Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Gray, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Reviews