This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory DR15ITR

Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (Discontinued)

  • Mfr # DR15ITR
  • Zoro # G2941705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR15ITR
Zoro #
G2941705
UPC #
783585144368
Country of Origin
China

Details

Item
Receptacle
Item - Plugs and Receptacles
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Color
Ivory
Corrosion Resistant
No
Phase
1
Wiring Method
Back and Side
Description
Smooth
Voltage
125VAC
HP
0.5
Standards
UL listed, CSA certified
Amps
15
Outlet Type
Decorator
Material
Nylon
Mounting Type
Flush
Amps - Plugs and Receptacles
15
NEMA Configuration
5-15R
Weather Resistant
No
Sub-Category
Duplex Receptacles
Number of Gangs
1
Type
Duplex
Grade
Specification

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.