Receptacle, Deco, 15A, 5-15R, 125V, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0760006| Mfr #: HBL2172I

$27.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760006 Mfr #: HBL2172I
Material: NylonStandards: UL Listed, CSA Certified
Mounting Type: FlushSub-Category: Duplex Receptacles
Phase: 1Number of Wires: 3
Weather Resistant: NoNumber of Poles: 2
Amps: 15Number of Gangs: 1
Outlet Type: DecoratorItem: Receptacle
Power Indicator: NoHP: 0.5
Wiring Method: Back and SideColor: Ivory
Application Environment: Hospital GradeVoltage: 125VAC
Surge Suppression: NoNEMA Configuration: 5-15R
Tamper Resistant: NoCountry of Origin (subject to change): United States

Product Description

Receptacle, Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.