PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1160853| Mfr #: HBL5260ISA

$44.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Duplex ReceptaclesColor: IvoryTamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160853 Mfr #: HBL5260ISA
Sub-Category: Duplex ReceptaclesColor: Ivory
Tamper Resistant: NoOutlet Type: Decorator
Number of Poles: 2Wiring Method: Side
Surge Suppression: YesNEMA Configuration: 5-15R
Number of Gangs: 1Power Indicator: Yes
Voltage: 125VACHP: 0.5
Number of Wires: 3Material: Nylon
Standards: UL listed, CSA certifiedWeather Resistant: No
Application Environment: Commercial EnvironmentsAmps: 15
Item: ReceptaclePhase: 1
Mounting Type: FlushCountry of Origin (subject to change): China

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Decorator Duplex, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Side, Surge Suppression Yes, Material Nylon, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator Yes

Reviews