Receptacle, Deco, 15A, 5-15R, 125V, Ivory


$55.45 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1879945 Mfr #: IG5262ISA
Voltage: 125VACPower Indicator: Yes
Item: ReceptacleMounting Type: Flush
Material: NylonSub-Category: Duplex Receptacles
Tamper Resistant: NoNumber of Gangs: 1
Number of Wires: 3Phase: 1
Number of Poles: 2Surge Suppression: Yes
Weather Resistant: NoStandards: UL Listed, CSA Certified, ANSI, IEEE
Amps: 15NEMA Configuration: 5-15R
Color: IvoryApplication Environment: Industrial Environments
Outlet Type: DecoratorWiring Method: Back and Side
Special Features: Audible Alarm, Isolated GroundCountry of Origin (subject to change): China

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Isolated Ground, Phase 1, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator Yes, Standards UL Listed, CSA Certified, ANSI, IEEE, Number of Gangs 1

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.