Receptacle, Deco, 15A, 5-15R, 125V, Orange


$9.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0899753 Mfr #: IG15DR
Voltage: 125VACSub-Category: Duplex Receptacles
Tamper Resistant: NoWeather Resistant: No
Power Indicator: NoNumber of Gangs: 1
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushItem: Receptacle
Standards: UL Listed, CSA CertifiedAmps: 15
NEMA Configuration: 5-15RColor: Orange
HP: 0.5Material: Nylon
Application Environment: Commercial EnvironmentsAccessory Group: -
Outlet Type: DecoratorWiring Method: Back and Side
Boot Code: -Special Features: Isolated Ground
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color Orange, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.