PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R RD

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0583046| Mfr #: HBL2172R

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedNumber of Gangs: 1Application Environment: Hospital Grade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583046 Mfr #: HBL2172R
Color: RedNumber of Gangs: 1
Application Environment: Hospital GradeMounting Type: Flush
Outlet Type: DecoratorHP: 0.5
Weather Resistant: NoNumber of Wires: 3
Standards: UL Listed, CSA Certified, Fed SpecPhase: 1
Voltage: 125VACAmps: 15
Sub-Category: Duplex ReceptaclesMaterial: Nylon
Surge Suppression: NoWiring Method: Back and Side
Tamper Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RPower Indicator: No
Number of Poles: 2IP Rating: 20
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Hospital Grade Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Decorator Duplex, Mounting Type - Plugs and Receptacles Flush, Red, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 0.5, IP Rating 20, Corrosion Resistant No, Power Indicator No

Reviews