15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Receptacle, Deco, 15A, 5-15R, 125V, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1551085| Mfr #: RRD15W

$2.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551085 Mfr #: RRD15W
Item: ReceptacleVoltage: 125VAC
Amps: 15NEMA Configuration: 5-15R
Number of Poles: 2Number of Wires: 3
HP: 0.5Standards: UL Listed, CSA Certified
Color: WhiteDescription: Grounding
Outlet Type: DecoratorNumber of Gangs: 1
Wiring Method: Push and SideBoot Code: -
Application Environment: General PurposeAccessory Group: -
Surge Suppression: NoTamper Resistant: No
Mounting Type: FlushSub-Category: Duplex Receptacles
Phase: 1Weather Resistant: No
Country of Origin (subject to change): China

Product Description

Receptacle, General Purpose Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color White, Wiring Method Push and Side, Description Grounding, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.