20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

20A Duplex Decorator Receptacle 125VAC 5-20R Almond

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0984523| Mfr #: IG20DRLA

$13.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984523 Mfr #: IG20DRLA
Item: ReceptacleNumber of Poles: 2
Number of Gangs: 1Voltage: 125VAC
Tamper Resistant: NoSub-Category: Duplex Receptacles
Number of Wires: 3Surge Suppression: No
Weather Resistant: NoPhase: 1
Mounting Type: FlushPower Indicator: No
Standards: UL listed, CSA certifiedAmps: 20
NEMA Configuration: 5-20RColor: Light Almond
HP: 1.0Application Environment: Commercial Environments
Outlet Type: DecoratorWiring Method: Back and Side
Special Features: Isolated GroundMaterial: Nylon
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Light Almond, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1
Save 15%. Sign up for Z-mail.