BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20A Duplex Decorator Receptacle 125VAC 5-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0372872| Mfr #: DR20BLK

$5.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surge Suppression: NoNumber of Gangs: 1Application Environment: Commercial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372872 Mfr #: DR20BLK
Surge Suppression: NoNumber of Gangs: 1
Application Environment: Commercial EnvironmentsHP: 1.0
Description: GroundingSub-Category: Duplex Receptacles
Item: ReceptacleTamper Resistant: No
Wiring Method: Back and SideStandards: UL Listed, CSA Certified, NEMA WD-6
Power Indicator: NoOutlet Type: Decorator
Color: BlackPhase: 1
Voltage: 125VACNumber of Wires: 3
Amps: 20Mounting Type: Flush
Weather Resistant: NoNEMA Configuration: 5-20R
Number of Poles: 2Material: Nylon
Country of Origin (subject to change): China

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Decorator Duplex, Mounting Type - Plugs and Receptacles Flush, Black, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews