KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Decorator Receptacle 125VAC 5-20R BL

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1003816| Mfr #: IG5362SA

$69.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003816 Mfr #: IG5362SA
Phase: 1Voltage: 125VAC
Color: BlueNumber of Gangs: 1
Amps: 20Surge Suppression: Yes
Power Indicator: YesHP: 1.0
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-20RSub-Category: Duplex Receptacles
Number of Wires: 3Material: Nylon
Outlet Type: DecoratorApplication Environment: Industrial Environments
Number of Poles: 2Wiring Method: Back and Side
Tamper Resistant: NoStandards: UL listed, CSA certified
Mounting Type: FlushSpecial Features: Audible Alarm
Country of Origin (subject to change): China

Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Isolated Ground, Phase 1, HP 1.0, Color Blue, Material Nylon, Wiring Method Back and Side, Power Indicator Yes, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews