20A Duplex Decorator Receptacle 125VAC 5-20R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0734002| Mfr #: DR20TR

$10.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Gangs: 1Application Environment: Commercial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734002 Mfr #: DR20TR
Color: BrownNumber of Gangs: 1
Application Environment: Commercial EnvironmentsMounting Type: Flush
Outlet Type: DecoratorHP: 1.0
Weather Resistant: NoAccessory Group: -
Boot Code: -Number of Wires: 3
Standards: UL listed, CSA certifiedPhase: 1
Voltage: 125VACAmps: 20
Sub-Category: Duplex ReceptaclesMaterial: Nylon
Surge Suppression: NoDescription: Smooth
Item: ReceptacleWiring Method: Back and Side
Tamper Resistant: YesNEMA Configuration: 5-20R
Power Indicator: NoNumber of Poles: 2
Country of Origin (subject to change): China

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Decorator Duplex, Mounting Type - Plugs and Receptacles Flush, Brown, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews