Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray
Mfr # DR20GRYTR
Zoro # G1473753
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange IG5361
- HUBBELL USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White USB8300A5W
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond RR15SLATR
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black HBL5552B
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black HBL9460A
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red 8200REDTRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red SNAP2182RTRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory AFR15TRI
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown AFR15TR
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK TCBR1-WMP
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black H320R
- Hubbell Straight Blade Devices