KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Decorator Receptacle 125VAC 5-20R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2369656| Mfr #: HBL8362ISA

$61.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369656 Mfr #: HBL8362ISA
Phase: 1Voltage: 125VAC
Color: IvoryNumber of Gangs: 1
Description: GroundingAmps: 20
Surge Suppression: YesPower Indicator: Yes
HP: 1.0Weather Resistant: No
Item: ReceptacleNEMA Configuration: 5-20R
Sub-Category: Duplex ReceptaclesNumber of Wires: 3
Material: NylonOutlet Type: Decorator
Application Environment: Hospital GradeNumber of Poles: 2
Wiring Method: SideTamper Resistant: No
Special Features: Audible AlarmMounting Type: Flush
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

Receptacle, Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Side, Power Indicator Yes, Description Grounding, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews