DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Receptacle, Deco, 20A, 5-20R, 125V, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0977986| Mfr #: IG20DR

$10.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977986 Mfr #: IG20DR
Voltage: 125VACSub-Category: Duplex Receptacles
Tamper Resistant: NoWeather Resistant: No
Power Indicator: NoNumber of Gangs: 1
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushItem: Receptacle
Standards: UL Listed, CSA CertifiedAmps: 20
NEMA Configuration: 5-20RColor: Orange
HP: 1.0Application Environment: Commercial Environments
Outlet Type: DecoratorMaterial: Nylon
Wiring Method: Back and SideBoot Code: -
Special Features: Isolated GroundAccessory Group: -
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.