KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Decorator Receptacle 125VAC 5-20R WH

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0313923| Mfr #: DR20WHI

$5.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313923 Mfr #: DR20WHI
Phase: 1Voltage: 125VAC
Color: WhiteNumber of Gangs: 1
Description: GroundingAmps: 20
Surge Suppression: NoPower Indicator: No
HP: 1.0Weather Resistant: No
Item: ReceptacleNEMA Configuration: 5-20R
Sub-Category: Duplex ReceptaclesNumber of Wires: 3
Material: NylonOutlet Type: Decorator
Application Environment: Commercial EnvironmentsNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL Listed, CSA Certified, NEMA WD-6
Country of Origin (subject to change): China

Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 1.0, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Reviews