15A Duplex Receptacle 125VAC 5-15R Almond

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0329384| Mfr #: IG5252AL

$5.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Duplex Receptacles
Special Features: Isolated Ground
Color: Almond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329384 Mfr #: IG5252AL
Sub-Category: Duplex ReceptaclesSpecial Features: Isolated Ground
Color: AlmondNEMA Configuration: 5-15R
Tamper Resistant: NoWiring Method: Back and Side
Number of Gangs: 1Voltage: 125VAC
HP: 0.5Standards: UL listed, CSA certified
Power Indicator: NoOutlet Type: Duplex
Item: ReceptacleSurge Suppression: No
Phase: 1Number of Wires: 3
Material: NylonApplication Environment: Industrial Environments
Description: SmoothWeather Resistant: No
Amps: 15Number of Poles: 2
Mounting Type: FlushCountry of Origin (subject to change): China

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Almond, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator No

Reviews