Gift buying made easy: Shop Zoro.com Gift Certificates

Receptacle, Duplex, 15A, 5-15R, 125V, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2119975| Mfr #: HBL5282

$26.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119975 Mfr #: HBL5282
Voltage: 125VACItem: Receptacle
Amps: 15NEMA Configuration: 5-15R
Color: BrownDescription: Finder Groove, Grounding
Item: ReceptacleSurge Suppression: No
Phase: 1Tamper Resistant: No
Number of Wires: 3Sub-Category: Duplex Receptacles
Number of Poles: 2Weather Resistant: No
Number of Gangs: 1Material: Nylon/Reinforced PET
Outlet Type: DuplexHP: 0.5
Wiring Method: Back and SideStandards: UL Listed, CSA Certified, NEMA WD-6
Application Environment: Industrial EnvironmentsMounting Type: Flush
Country of Origin (subject to change): United States

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon/Reinforced PET, Wiring Method Back and Side, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.