20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

15A Duplex Receptacle 125VAC 5-15R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2463632| Mfr #: 5262I

$4.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463632 Mfr #: 5262I
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideWeather Resistant: No
Power Indicator: NoMaterial: Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Outlet Type: Duplex
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushItem: Receptacle
Tamper Resistant: NoApplication Environment: Industrial Environments
Standards: UL listed, CSA certifiedAmps: 15
NEMA Configuration: 5-15RColor: Ivory
HP: 0.5Description: Finder Groove Face, Grounding
Country of Origin (subject to change): United States

Product Description

This receptacle from Hubbell Wiring Device-Kellems is sure to get you amped up about your electrical outlets. This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires. It has 1 phase. This receptacle works with a duplex outlet. A flush mounting allows for utmost usability. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.