Receptacle, Duplex, 15A, 5-15R, 125V, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2292796| Mfr #: CR5252IG

$11.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292796 Mfr #: CR5252IG
Voltage: 125VACSub-Category: Duplex Receptacles
Weather Resistant: NoPower Indicator: No
Item: ReceptaclePhase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Number of Gangs: 1Tamper Resistant: No
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Amps: 15
NEMA Configuration: 5-15RColor: Orange
HP: 0.5Description: Finder Groove, Smooth
Material: Nylon/Reinforced PETApplication Environment: Commercial Environments
Accessory Group: -Outlet Type: Duplex
Wiring Method: Back and SideBoot Code: -
Special Features: Isolated GroundCountry of Origin (subject to change): United States

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color Orange, Material Nylon/Reinforced PET, Wiring Method Back and Side, Power Indicator No, Description Finder Groove, Smooth, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.