Receptacle, Duplex, 15A, 5-15R, 125V, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0318717| Mfr #: IG5252

$6.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318717 Mfr #: IG5252
Voltage: 125VACSub-Category: Duplex Receptacles
Weather Resistant: NoPower Indicator: No
Item: ReceptaclePhase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Number of Gangs: 1Tamper Resistant: No
Standards: UL Listed, CSA CertifiedAmps: 15
NEMA Configuration: 5-15RColor: Orange
HP: 0.5Description: Smooth
Material: NylonApplication Environment: Industrial Environments
Accessory Group: -Outlet Type: Duplex
Wiring Method: Back and SideBoot Code: -
Special Features: Isolated GroundCountry of Origin (subject to change): China

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color Orange, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.