KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Duplex Receptacle 125VAC 5-15R RD

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1516776| Mfr #: HBL8200ILR

$33.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516776 Mfr #: HBL8200ILR
Phase: 1Voltage: 125VAC
Color: RedNumber of Gangs: 1
Description: Finder Groove, GroundingAmps: 15
Surge Suppression: NoHP: 0.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RSub-Category: Duplex Receptacles
Number of Wires: 3IP Rating: 20
Outlet Type: DuplexMaterial: Impact Modified PBT/Reinforced PET
Application Environment: Heavy Use Hospital GradeNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Mounting Type: Flush
Special Features: IlluminatedCountry of Origin (subject to change): United States

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Illuminated, Phase 1, HP 0.5, Color Red, Material Impact Modified PBT/Reinforced PET, Wiring Method Back and Side, IP Rating 20, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6

Reviews