DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Receptacle, Duplex, 15A, 5-15R, 125V, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2132347| Mfr #: 5252AW

$3.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132347 Mfr #: 5252AW
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideWeather Resistant: No
Power Indicator: NoMaterial: Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Item: ReceptacleTamper Resistant: No
Standards: UL Listed, CSA CertifiedApplication Environment: Industrial Environments
Amps: 15Outlet Type: Duplex
NEMA Configuration: 5-15RHP: 0.5
Description: Grounding, Smooth FaceColor: White
Country of Origin (subject to change): United States

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Smooth Face, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.