KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Duplex Receptacle 125VAC 5-15R WH

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1914717| Mfr #: HBL8200SGWA

$24.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914717 Mfr #: HBL8200SGWA
Phase: 1Voltage: 125VAC
Color: WhiteNumber of Gangs: 1
Amps: 15Surge Suppression: No
Power Indicator: NoHP: 0.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RSub-Category: Duplex Receptacles
Number of Wires: 3Material: Valox/Reinforced Thermoplastic Polyester
IP Rating: 20Outlet Type: Duplex
Application Environment: Heavy Use Hospital GradeNumber of Poles: 2
Wiring Method: Wire LeadsTamper Resistant: Yes
Mounting Type: FlushStandards: UL Listed, CSA Certified, Fed Spec
Country of Origin (subject to change): Korea, Republic of

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color White, Material Valox/Reinforced Thermoplastic Polyester, Wiring Method Wire Leads, IP Rating 20, Power Indicator No, Standards UL Listed, CSA Certified, Fed Spec, Number of Gangs 1

Reviews