Receptacle, Duplex, 20A, 5-20R, 125V, Black

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2137737| Mfr #: BR20BLKTR

$8.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137737 Mfr #: BR20BLKTR
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Color: Black
Surge Suppression: NoNEMA Configuration: 5-20R
Tamper Resistant: YesMounting Type: Flush
Sub-Category: Duplex ReceptaclesPhase: 1
Weather Resistant: NoNumber of Wires: 3
Amps: 20Number of Poles: 2
Outlet Type: DuplexNumber of Gangs: 1
Power Indicator: NoMaterial: Nylon
Wiring Method: Back and SideItem: Receptacle
HP: 1.0Application Environment: Commercial Environments
Voltage: 125VACCountry of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Black, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.