BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20A Duplex Receptacle 125VAC 5-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2317795| Mfr #: HBL5352BK

$16.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Power Indicator: NoSurge Suppression: NoAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317795 Mfr #: HBL5352BK
Power Indicator: NoSurge Suppression: No
Amps: 20Voltage: 125VAC
Mounting Type: FlushStandards: UL Listed, CSA Certified, NEMA WD-1 and WD-6
Outlet Type: DuplexWiring Method: Back and Side
Weather Resistant: NoPhase: 1
Material: Nylon/Reinforced PETApplication Environment: Industrial Environments
Number of Gangs: 1Description: Finder Groove, Grounding
Item: ReceptacleColor: Black
Number of Poles: 2Tamper Resistant: No
Number of Wires: 3NEMA Configuration: 5-20R
HP: 1.0Sub-Category: Duplex Receptacles
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Black, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced PET, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews