Gift buying made easy: Shop Zoro.com Gift Certificates

Receptacle, Duplex, 20A, 5-20R, 125V, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1537812| Mfr #: 5352AB

$4.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537812 Mfr #: 5352AB
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideWeather Resistant: No
Power Indicator: NoMaterial: Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Item: ReceptacleTamper Resistant: No
Standards: UL Listed, CSA CertifiedNEMA Configuration: 5-20R
HP: 1.0Description: Grounding, Smooth Face
Color: BrownApplication Environment: Industrial Environments
Amps: 20Outlet Type: Duplex
Country of Origin (subject to change): United States

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Brown, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Smooth Face, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.