Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

20A Duplex Receptacle 125VAC 5-20R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0718243| Mfr #: 5352AG

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Receptacle
Material: Nylon
Surge Suppression: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718243 Mfr #: 5352AG
Item: ReceptacleMaterial: Nylon
Surge Suppression: NoAmps: 20
Wiring Method: Back and SideHP: 1.0
Sub-Category: Duplex ReceptaclesNumber of Poles: 2
Phase: 1Weather Resistant: No
Color: GrayOutlet Type: Duplex
Number of Gangs: 1Mounting Type: Flush
Application Environment: Industrial EnvironmentsVoltage: 125VAC
Description: Grounding, Smooth FaceNEMA Configuration: 5-20R
Tamper Resistant: NoPower Indicator: No
Standards: UL listed, CSA certifiedNumber of Wires: 3
Country of Origin (subject to change): United States

Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Gray, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Smooth Face, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews