Receptacle, Duplex, 20A, 5-20R, 125V, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0671282| Mfr #: BR20GRY

$4.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671282 Mfr #: BR20GRY
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Accessory Group: -
Tamper Resistant: NoMounting Type: Flush
Sub-Category: Duplex ReceptaclesPhase: 1
Weather Resistant: NoNumber of Wires: 3
Amps: 20Number of Poles: 2
Outlet Type: DuplexNumber of Gangs: 1
Power Indicator: NoMaterial: Nylon
Wiring Method: Back and SideItem: Receptacle
HP: 1.0Boot Code: -
Description: Grounding, SmoothApplication Environment: Commercial Environments
Voltage: 125VACColor: Gray
Surge Suppression: NoNEMA Configuration: 5-20R
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Gray, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Smooth, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.